Shop All Display Cases
United Visual Products
Wood Framed 4" Display Case, 12"x18", Ligh, UVMCS1218-LTOAK-CORK
Mfr # UVMCS1218-LTOAK-CORK
Zoro # G9695705
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Family Code UVMCS1218
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UVMCS1218-LTOAK-CORK
- Zoro # G9695705
- Country of Origin United States
- Category Display Cases
Details
Item | Wood Framed |
Family Code | UVMCS1218 |
Frame Color | Light Oak |
Board Color | Cork |
Description
Wood Framed 4 In. Display Case,12 In.x18 In.,Ligh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Closed Head Transport Drum, Polyethylene, 15 gal, Unlined, Translucent White (POLY15THNAT)
- STEEL KING Beam, Teardrop, Roll Formed Style, 3-11/16" H, 108 in W, 2 7/16 in D, Orange (SBRUM350108P)
- NEXEL Chrome Wire Shelving, 60W X 18D x 86H (18608C)
- AKRO-MILS 60 lb Conductive Bin, Industrial Grade Polymer, 8 1/4 in W, 7 in H, 14 3/4 in L, Black (30240ESD)
- AZAR DISPLAYS 6.75" Divider for Azar Bin Displays, PK12 (55DIV)
- TABLECRAFT Handwov Display Basket, 18"X12.4"X3.1" (1192W)
- ECONOCO Glass Shelf, 10" x 48", PK5 (SHGL1048)
- VINTIQUEWISE Large Ladder Triangular 3 Tier Metal Display Shelving Server Rack (QI003975)
- AZAR DISPLAYS 4-Sided Pegboard Floor Spinner Display Rack in Blue (700405-BLU)
- PERFECT CASES Perfect Cases BBO-C Octagon Basketball Display Case; Cherry (BBO-C)
- AZAR DISPLAYS 4-Sided Pegboard Floor Wheeled Display Panel Size:16"W x 64.25"H (700406-WHT)
- United Visual Products Display Cases