Shop All Bulletin Boards
United Visual Products
Wood Combo Board, 72"x48", Walnut/White Porcelain & Cork
Mfr # UVDECORK7248OAK-WALNUT-WHTPORC-CORK
Zoro # G9507030
product price: $163.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$163.99
Free 30-Day Returns
Key Features
- Size 72"x48"
- Board Color White Porcelain
- Frame Color Walnut
- Family Code UVDECORK7248OAK
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UVDECORK7248OAK-WALNUT-WHTPORC-CORK
- Zoro # G9507030
- Country of Origin United States
- Category Bulletin Boards
Dimensions
Size | 72"x48" |
Details
Board Color | White Porcelain |
Frame Color | Walnut |
Family Code | UVDECORK7248OAK |
Item | Wood Combo Board |
Description
These Combo Boards make it possible for customers to present information, announcements, or messages in a multiple different ways. The boards are perfect for schools, offices, organizations, information or visitor centers, government facilities, libraries, research centers, etc. Combo Boards can be an excellent way to centralize a variety of items that include announcements, messages, or even artwork and graphs. The board is easily mounted and comes with factory installed hangers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREATIVITY STREET Flat Slotted Clothespins, Natural, 3.75in, PK240 (PAC3685-01)
- TAPE LOGIC Tape LogicĀ® Acrylic Tape, 1.8 Mil, 4" x 72 yds., Clear, 18/Case (T921170)
- AVERY Scallop Round Labels, Sure Feed, P, PK90 (8218)
- DO-A-DOT ART Washable Rainbow Dot Markers, 6 Colors (DAD101)
- UNITED VISUAL PRODUCTS Corkboard, Forbo, Bronze, 1 Door, 36 x 36" (UV302-BRONZE-FORBO)
- UNITED VISUAL PRODUCTS Corkboard, Cork, 3 Door, 96 x 36" (UV3065-SATIN-CORK)
- UNITED VISUAL PRODUCTS Fabric Bulletin Board 18"H x 24"W (UV640AEZ-GREY-SATIN)
- UNITED VISUAL PRODUCTS Corkboard, Fabric, Blk, 2 Door, 48x36" (UV303-BLACK-BLACK)
- UNITED VISUAL PRODUCTS Fabric Bulletin Board 24"H x 36"W (UV641AEZ-GREY-SATIN)
- UNITED VISUAL PRODUCTS Corkboard, Black/Black, 48"x36" (UV4041PLUS-BLACK-BLACK)
- GLOBAL INDUSTRIAL Large Cork Bulletin Board w/Aluminum Frame - 96 x 48 (695320)
- United Visual Products Bulletin Boards