Shop All Bulletin Boards
United Visual Products
Wood Combo Board, 72"x48", Walnut/Green & Cork
Mfr # UVDECORK7248OAK-WALNUT-GREEN-CORK
Zoro # G9398835
product price: $137.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$137.99
Free 30-Day Returns
Key Features
- Size 72"x48"
- Board Color Green
- Frame Color Walnut
- Family Code UVDECORK7248OAK
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UVDECORK7248OAK-WALNUT-GREEN-CORK
- Zoro # G9398835
- Country of Origin United States
- Category Bulletin Boards
Dimensions
Size | 72"x48" |
Details
Board Color | Green |
Frame Color | Walnut |
Family Code | UVDECORK7248OAK |
Item | Wood Combo Board |
Description
These Combo Boards make it possible for customers to present information, announcements, or messages in a multiple different ways. The boards are perfect for schools, offices, organizations, information or visitor centers, government facilities, libraries, research centers, etc. Combo Boards can be an excellent way to centralize a variety of items that include announcements, messages, or even artwork and graphs. The board is easily mounted and comes with factory installed hangers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE 1/2" Head Push Pins 0.50" Head Clear Steel, PK100 (81002)
- ZORO SELECT Desk Pad (120748)
- PAC STRAPPING Steel Strapping Cutter (SC75)
- SEALER SALES 7" x 12" + 4" Clear Stand Up Pouch, 250pcs, 250PK (STP-16Z-400B)
- UNITED VISUAL PRODUCTS Corkboard, 48"x36", Buff/Bronze (UV4041-BRONZE-BUFF)
- UNITED VISUAL PRODUCTS Corkboard, Fabric, Blk, 2 Door, 48x36" (UV303-BLACK-BLACK)
- UNITED VISUAL PRODUCTS Pedestal Dry Erase Display Board 24"x58", White (UVWPS2436-CHROME-WHITE)
- UNITED VISUAL PRODUCTS Corkboard, Forbo, Bronze, 1 Door, 36 x 36" (UV302-BRONZE-FORBO)
- UNITED VISUAL PRODUCTS Fabric Bulletin Board 36"H x 48"W (UV642AEZ-GREY-SATIN)
- UNITED VISUAL PRODUCTS Fabric Bulletin Board 18"H x 24"W (UV640AEZ-GREY-SATIN)
- BEST-RITE Map Rail, Cork, 96 In Wide, PK7 (522H)
- United Visual Products Bulletin Boards