Shop All Bulletin Boards
United Visual Products
Wood Combo Board, 36"x24", Walnut/Black & Cinnabar
Mfr # UVDECORK3624OAK-WALNUT-BLACK-CINNABA
Zoro # G9662570
$67.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 36"x24"
- Board Color Black
- Frame Color Walnut
- Family Code UVDECORK3624OAK
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand United Visual Products
- MFR # UVDECORK3624OAK-WALNUT-BLACK-CINNABA
- Zoro # G9662570
- Country of Origin United States
- Category Bulletin Boards
Dimensions
Size | 36"x24" |
Details
Board Color | Black |
Frame Color | Walnut |
Family Code | UVDECORK3624OAK |
Item | Wood Combo Board |
Description
These Combo Boards make it possible for customers to present information, announcements, or messages in a multiple different ways. The boards are perfect for schools, offices, organizations, information or visitor centers, government facilities, libraries, research centers, etc. Combo Boards can be an excellent way to centralize a variety of items that include announcements, messages, or even artwork and graphs. The board is easily mounted and comes with factory installed hangers.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEASURETEK Digital Platform Bench Scale with Remote Indicator 200kg/440 lb. Capacity (12R981)
- ZORO SELECT Shrink Window Kit, 110x84 In, Patio Door (2RRF7)
- CAR DEALER DEPOT Solid Paint Markers: Black (955-BK)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (53XM44)
- UNITED VISUAL PRODUCTS Corkboard, 48"x36", Buff/Bronze (UV4041-BRONZE-BUFF)
- UNITED VISUAL PRODUCTS Corkboard, Cork, 3 Door, 96 x 36" (UV3065-SATIN-CORK)
- UNITED VISUAL PRODUCTS Corkboard, Forbo, Bronze, 1 Door, 36 x 36" (UV302-BRONZE-FORBO)
- UNITED VISUAL PRODUCTS Corkboard, Black/Black, 48"x36" (UV4041PLUS-BLACK-BLACK)
- UNITED VISUAL PRODUCTS Fabric Bulletin Board 18"H x 24"W (UV640AEZ-GREY-SATIN)
- UNITED VISUAL PRODUCTS Fabric Bulletin Board 24"H x 36"W (UV641AEZ-GREY-SATIN)
- QUARTET Foam Bulletin Board 72"x48", Black (B347A)
- United Visual Products Bulletin Boards