Shop All Bulletin Boards
United Visual Products
Wood Combo Board, 36"x24", Cherry/Burgundy & Apricot
Mfr # UVDECORK3624OAK-CHERRY-BURGUN-APRICOT
Zoro # G9656760
product price: $67.15
/ea
$67.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 36"x24"
- Board Color Burgundy
- Frame Color Cherry
- Family Code UVDECORK3624OAK
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UVDECORK3624OAK-CHERRY-BURGUN-APRICOT
- Zoro # G9656760
- Country of Origin United States
- Category Bulletin Boards
Dimensions
Size | 36"x24" |
Details
Board Color | Burgundy |
Frame Color | Cherry |
Family Code | UVDECORK3624OAK |
Item | Wood Combo Board |
Description
These Combo Boards make it possible for customers to present information, announcements, or messages in a multiple different ways. The boards are perfect for schools, offices, organizations, information or visitor centers, government facilities, libraries, research centers, etc. Combo Boards can be an excellent way to centralize a variety of items that include announcements, messages, or even artwork and graphs. The board is easily mounted and comes with factory installed hangers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 27" x 20' Neoprene Floor Runner - Red (FRN27X20-R)
- 3M COMMERCIAL Scissors, Precision, 8" (1448)
- TOMBOW MARKING HOLDER, RED (51537)
- BROTHER Standard Yield Black Toner Cartridge 3K YLD (TN820)
- UNITED VISUAL PRODUCTS Fabric Bulletin Board 24"H x 36"W (UV641AEZ-BLACK-SATIN)
- UNITED VISUAL PRODUCTS Corkboard, Black/Black, 48"x36" (UV4041PLUS-BLACK-BLACK)
- UNITED VISUAL PRODUCTS Corkboard, Fabric, Blk, 2 Door, 48x36" (UV303-BLACK-BLACK)
- UNITED VISUAL PRODUCTS Fabric Bulletin Board 48"H x 72"W (UV646AEZ-GREY-SATIN)
- UNITED VISUAL PRODUCTS Fabric Bulletin Board 18"H x 24"W (UV640AEZ-GREY-SATIN)
- UNITED VISUAL PRODUCTS Corkboard, Cork, 3 Door, 96 x 36" (UV3065-SATIN-CORK)
- MASTERVISION Cork Bulletin Board 24x36", Aluminum Frame (CA031170)
- United Visual Products Bulletin Boards