Shop All Enclosed Boards
United Visual Products
Triple Door Radius Corkboard, Header, 96
Mfr # UV8016-BLACK-CORK
Zoro # G4913165
product price: $1,107.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,107.99
Free 30-Day Returns
Key Features
- Frame Color Black
- Family Code UV8016
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UV8016-BLACK-CORK
- Zoro # G4913165
- Country of Origin United States
- Category Enclosed Boards
Details
Board Color | Cork |
Frame Color | Black |
Family Code | UV8016 |
Item | Triple Door Radius Corkboard |
Description
Triple Door Radius Corkboard,Header,96 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALIN CO Baling Wire, 0.041 Dia, 223.0 ft. (08-0410-001S)
- GLOBAL INDUSTRIAL Sealer for 1/2 Strap Width, 16L x 4-1/16W x 1-3/8H, Black & Red (412415)
- C-LINE PRODUCTS Zip 'N Go Reusable Envelope with Outer Pocket, Clear, 3PK Set of 8 PK, 24PK (48117-BX)
- DECKER TAPE PRODUCTS Label, DL3285, REJECTED, 4" X 4" (DL3285)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVDD4536-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Cork Bulletin Board 24"x36", 1 Door (UVEB2436-SATIN-CORK)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Vinyl Letter Board 18"x18" (UVSM1818LB-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVMC4530-SAND)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVMC4536-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board, 18"x18", Tack (UVSM1818-CEDAR)
- ZORO SELECT Enclosed Cork Bulletin Board 36" x 24", 1 Door (2RXC9)
- United Visual Products Enclosed Boards