Shop All Enclosed Boards
United Visual Products
Triple Door Radius Corkboard, Header, 72", UV8015-SATIN-FORBO
Mfr # UV8015-SATIN-FORBO
Zoro # G4923990
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$867.99
Free 30-Day Returns
Key Features
- Frame Color Satin
- Family Code UV8015
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand United Visual Products
- MFR # UV8015-SATIN-FORBO
- Zoro # G4923990
- Country of Origin United States
- Category Enclosed Boards
Details
Board Color | Forbo |
Frame Color | Satin |
Family Code | UV8015 |
Item | Triple Door Radius Corkboard |
Description
Triple Door Radius Corkboard,Header,72 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENDAFLEX Hanging File Folders, Orange, PK25 (PFX415315ORA)
- SEALER SALES Reinforced Water Activated Kraft Tape 70mm x 450ft (KT-70-450)
- KARI-OUT Kraft Paper Bags, 13 x 7 x 17, Kraft, 250PK (1200130)
- BUSINESS SOURCE Red D ring Binder 1" Binder Capacity D (26979)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 40"x52", 2 Door, Vinyl (UVMC5240LB-WOODGRN)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 36 x 72", Sand (UVMC4536LB-SAND)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVDD4536-SAND)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 40"x52", 2 Door, Vinyl (UVDD5240LB-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVDD4530-SAND)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVDD4536-CEDAR)
- AZAR DISPLAYS Medium Enclosed Cork Bulletin Board w/ Lock & Key (300232)
- United Visual Products Enclosed Boards