Shop All Enclosed Boards
United Visual Products
Triple Door Radius Corkboard, 96"x48", Sat, UV7006RC-SATIN-DBURGU
Mfr # UV7006RC-SATIN-DBURGU
Zoro # G9695330
product price: $1,089.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,089.99
Free 30-Day Returns
Key Features
- Frame Color Satin
- Family Code UV7006RC
- Size 96"x48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UV7006RC-SATIN-DBURGU
- Zoro # G9695330
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Size | 96"x48" |
Details
Board Color | Deep Burgundy |
Frame Color | Satin |
Family Code | UV7006RC |
Item | Triple Door Radius Corkboard |
Description
Triple Door Radius Corkboard,96 In.x48 In.,Sat
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Avery® Two-Side Printable Inkjet Business Card, 2" x 3-1/2", Matte, White, 1000 Cards/Pack (8870)
- TOOLPRO Diamond Dust 1 lb. Ceiling Glitter (TP07060)
- ZORO SELECT Corrugated Mailers, 24" x 2" x 2", White, 50/Bundle (M2422)
- SPARCO Strap, Currency, $100, Blue Pk (SPRBS100WK)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVMC4536-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVDD4536-CEDAR)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVDD4536-WOODGRN)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 30"x45", 2 Door, Vinyl (UVDD4530LB-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board, 18"x18", Tack (UVSM1818-CEDAR)
- UNITED VISUAL PRODUCTS Enclosed Letter Board 24x18" (UVEB1824-SATIN-CORK)
- GHENT 2-Door Enclosed Whiteboard 36"x48", Aluminum Frame, Satin (PA23648M-M1)
- United Visual Products Enclosed Boards