Shop All Enclosed Boards
United Visual Products
Triple Door Radius Corkboard, 96"x48", Sat, UV7006RC-SATIN-BUFF
Mfr # UV7006RC-SATIN-BUFF
Zoro # G9689651
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,089.99
Free 30-Day Returns
Key Features
- Frame Color Satin
- Family Code UV7006RC
- Size 96"x48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand United Visual Products
- MFR # UV7006RC-SATIN-BUFF
- Zoro # G9689651
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Size | 96"x48" |
Details
Board Color | Buff |
Frame Color | Satin |
Family Code | UV7006RC |
Item | Triple Door Radius Corkboard |
Description
Triple Door Radius Corkboard,96 In.x48 In.,Sat
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Labels, "Do Not Double Stack", 2" x 3", Fluorescent Red, 500/Roll (DL1092)
- BROTHER Label, 2.4""X50', Bk/Rd On We (BRTDK2251)
- ROARING SPRING Notebook, Life Notes, 4, Ast Pk (ROA12531)
- SHARPIE Super Sharpie® Fine Point Marker, Black, PK12 (SAN33001)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVDD4536-WOODGRN)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 40"x52", 2 Door, Vinyl (UVDD5240LB-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVDD4536-CEDAR)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVDD4530-SAND)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 42"x26", Tack (UVSD4226-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVMC4530-SAND)
- MASTERVISION Porcelain Enclosed Bulletin Board 28"W x 38-45/64"H (VT640209650)
- United Visual Products Enclosed Boards