Shop All Enclosed Boards
United Visual Products
Triple Door Radius Corkboard, 96"x48", Hea, UV7016RC-SATIN-DBURGU
Mfr # UV7016RC-SATIN-DBURGU
Zoro # G5115930
product price: $1,386.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,386.99
Free 30-Day Returns
Key Features
- Frame Color Satin
- Family Code UV7016RC
- Size 96"x48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UV7016RC-SATIN-DBURGU
- Zoro # G5115930
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Size | 96"x48" |
Details
Board Color | Deep Burgundy |
Frame Color | Satin |
Family Code | UV7016RC |
Item | Triple Door Radius Corkboard |
Description
Triple Door Radius Corkboard,96 In.x48 In.,Hea
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER PACKAGES Replacement Brush Set, For BP500 (E107x)
- ZORO SELECT Strapping, Smooth, Polyester, 4000 ft. L (16P055)
- TRIUMPH Remanufactured 60F1H00 Extra High-Yield Toner, 10,000 Page-Yield, Black (SKL-MSMX410)
- ZORO SELECT 12" x 18" Open Poly Bags, 1 mil, Clear, PK 1000 (55NK54)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 54"x38", Tack (UVSD5438-WOODGRN)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 40"x52", 2 Door, Vinyl (UVMC5240LB-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVMC4536-WOODGRN)
- UNITED VISUAL PRODUCTS Double Door Radius Corkboard, 48"X36", S (UV8003-SATIN-CORK)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVDD4536-CEDAR)
- UNITED VISUAL PRODUCTS Enclosed Letter Board 24x18" (UVEB1824-SATIN-CORK)
- GHENT Conference Room Cabinet, 2 Doors, Mahogany (C1-44M)
- United Visual Products Enclosed Boards