Shop All Enclosed Boards
United Visual Products
Triple Door Radius Corkboard, 96"x48", Bla, UV7006RC-BLACK-SURF
Mfr # UV7006RC-BLACK-SURF
Zoro # G9690099
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,308.99
Free 30-Day Returns
Key Features
- Frame Color Black
- Family Code UV7006RC
- Size 96"x48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand United Visual Products
- MFR # UV7006RC-BLACK-SURF
- Zoro # G9690099
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Size | 96"x48" |
Details
Board Color | Surf |
Frame Color | Black |
Family Code | UV7006RC |
Item | Triple Door Radius Corkboard |
Description
Triple Door Radius Corkboard,96 In.x48 In.,Bla
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL TONER Toner For TN850, 8K Pages (TN850)
- CHUMS Badge Reel Retractor, Black (30030100)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 9" x 6", 2 mil, Clear, Pk100 (5ZW35)
- AMANO Numbered Badges 1-25, Mag Strip, PK25 (AXG-001025)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 54"x38", Tack (UVSD5438-WOODGRN)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 40"x52", 2 Door, Vinyl (UVDD5240LB-WOODGRN)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 40"x52", 2 Door, Vinyl (UVMC5240LB-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board, 18"x18", Tack (UVSM1818-CEDAR)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVDD4536-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Letter Board 24x18" (UVEB1824-SATIN-CORK)
- GHENT 3-Door Enclosed Whiteboard 36"x72", Aluminum Frame, Satin (PA33672M-M1)
- United Visual Products Enclosed Boards