Shop All Enclosed Boards
United Visual Products
Triple Door Radius Corkboard, 96"X48", B, UV8006-BLACK-CORK
Mfr # UV8006-BLACK-CORK
Zoro # G4924094
product price: $775.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$775.99
Free 30-Day Returns
Key Features
- Frame Color Black
- Family Code UV8006
- Size 96"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UV8006-BLACK-CORK
- Zoro # G4924094
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Size | 96" |
Details
Board Color | Cork |
Frame Color | Black |
Family Code | UV8006 |
Item | Triple Door Radius Corkboard |
Description
Triple Door Radius Corkboard,96 In.X48 In.,B
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASP Early Bird Envelopes, Qty 100 Pk (7213)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 3" x 2-1/2", 4 mil, Clear, Pk1000 (5CNH9)
- DEFLECTO Wall File Holder, Magnetic, Clear (73101)
- GBC Thermal Roll Film, EZload, 25" x 500 ft. (3000004EZ)
- UNITED VISUAL PRODUCTS Double Door Radius Corkboard, 48"X36", S (UV8003-SATIN-CORK)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVMC4530-SAND)
- UNITED VISUAL PRODUCTS Enclosed Cork Bulletin Board 24"x36", 1 Door (UVEB2436-SATIN-CORK)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVDD4536-CEDAR)
- UNITED VISUAL PRODUCTS 48"x24" 1-Door Enclosed Outdoor Letterboard, Black Felt/Satin Alum (UV1166DSD4824-SATIN-BLACK)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVDD4536-WOODGRN)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 30"x45", 2 Door, Vinyl (UVDD4530LB-WOODGRN)
- United Visual Products Enclosed Boards