Shop All Enclosed Boards
United Visual Products
Triple Door Radius Corkboard, 72"X48", B, UV80055-BRONZE-APRICOT
Mfr # UV80055-BRONZE-APRICOT
Zoro # G4961370
product price: $749.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$749.99
Free 30-Day Returns
Key Features
- Frame Color Bronze
- Family Code UV80055
- Size 72"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UV80055-BRONZE-APRICOT
- Zoro # G4961370
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Size | 72" |
Details
Board Color | Apricot |
Frame Color | Bronze |
Family Code | UV80055 |
Item | Triple Door Radius Corkboard |
Description
Triple Door Radius Corkboard,72 In.X48 In.,B
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHOOL ZONE PUBLISHING Subtraction 0-12 Flash Cards (04007)
- DATAPRODUCTS Ink Ribbon, Lift Off, Tackless, PK6 (R1421-6)
- UNIVERSAL File Boxes, Black/Gray, Plastic (UNV40010)
- ZORO SELECT Hand Stretch Wrap 20" x 800 ft., Cast Style, Green (15A956)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVDD4536-SAND)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 40"x52", 2 Door, Vinyl (UVDD5240LB-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVDD4536-CEDAR)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 42"x26", Tack (UVSD4226-WOODGRN)
- UNITED VISUAL PRODUCTS 48"x24" 1-Door Enclosed Outdoor Letterboard, Black Felt/Satin Alum (UV1166DSD4824-SATIN-BLACK)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVDD4530-SAND)
- GHENT Enclosed Vinyl Bulletin Board 36x48", Satin (PA23648VX-193)
- United Visual Products Enclosed Boards