Shop All Enclosed Boards
United Visual Products
Triple Door Radius Corkboard, 72"X36", S
Mfr # UV8005-SATIN-APRICOT
Zoro # G4963705
product price: $573.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$573.99
Free 30-Day Returns
Key Features
- Frame Color Satin
- Family Code UV8005
- Size 72"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UV8005-SATIN-APRICOT
- Zoro # G4963705
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Size | 72" |
Details
Board Color | Apricot |
Frame Color | Satin |
Family Code | UV8005 |
Item | Triple Door Radius Corkboard |
Description
Triple Door Radius Corkboard,72 In.X36 In.,S
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strapping Seal, 3/8 In., Open, PK1000 (6LGD5)
- EPSON Premium Semi-Gloss Photo Paper, 170 g, 44 (S041395)
- GENERIC Replacment Cartridge For OKI COMP. C710/C711 CYAN (43866103)
- MAX Heavy-DutytapleRemover, (RZ-3F BLACK)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVDD4530-SAND)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVDD4536-SAND)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 36 x 72", Sand (UVMC4536LB-SAND)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 40"x52", 2 Door, Vinyl (UVMC5240LB-WOODGRN)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Vinyl Letter Board 18"x18" (UVSM1818LB-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 42"x26", Tack (UVSD4226-WOODGRN)
- ZORO SELECT Enclosed Cork Bulletin Board 36" x 24", 1 Door (2RXC9)
- United Visual Products Enclosed Boards