Shop All Enclosed Boards
United Visual Products
Triple Door Radius Corkboard, 72"x36", Hea, UV7015RC-SATIN-PEARL
Mfr # UV7015RC-SATIN-PEARL
Zoro # G4614992
product price: $838.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$838.99
Free 30-Day Returns
Key Features
- Frame Color Satin
- Family Code UV7015RC
- Size 72"x36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UV7015RC-SATIN-PEARL
- Zoro # G4614992
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Size | 72"x36" |
Details
Board Color | Pearl |
Frame Color | Satin |
Family Code | UV7015RC |
Item | Triple Door Radius Corkboard |
Description
Triple Door Radius Corkboard,72 In.x36 In.,Hea
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAMSILL Classic Collection Ring Binder, 3 Rings, 1.5" Capacity, 11 x 8.5, Burgundy (SAM15154)
- PENDAFLEX Box Hanging File Folders 8-1/2" x 11", Red, Pk5 (PFX45432)
- FISKARS Home/Office Scissors, 9"L, 4.5"Cut, Orange (194410-1008)
- UNIVERSAL Invisible Tape, 0.75 x 1000 in, Clear, PK6 (UNV83410)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVMC4536-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 54"x38", Tack (UVSD5438-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVDD4536-CEDAR)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 30"x45", 2 Door, Vinyl (UVDD4530LB-WOODGRN)
- UNITED VISUAL PRODUCTS Double Door Radius Corkboard, 48"X36", S (UV8003-SATIN-CORK)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 36 x 72", Sand (UVMC4536LB-SAND)
- GHENT Enclosed Outdoor Bulletin Board 72x36", Vinyl (PA33672VX-181)
- United Visual Products Enclosed Boards