Shop All Enclosed Boards
United Visual Products
Triple Door Radius Corkboard, 72"X36", B
Mfr # UV8005-BRONZE-KEYLIME
Zoro # G4980429
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$648.99
Free 30-Day Returns
Key Features
- Frame Color Bronze
- Family Code UV8005
- Size 72"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand United Visual Products
- MFR # UV8005-BRONZE-KEYLIME
- Zoro # G4980429
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Size | 72" |
Details
Board Color | Keylime |
Frame Color | Bronze |
Family Code | UV8005 |
Item | Triple Door Radius Corkboard |
Description
Triple Door Radius Corkboard,72 In.X36 In.,B
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TALICOR Thumballs™, 6in., ABCs Ball (TAL9010)
- C-LINE PRODUCTS Ticket Holders, Heavy-duty Vinyl, 11"x17", 25/BX, BK/CL 5PK (CLI45117)
- TOMY 1:64 SMI W/TRLR/TRCTR TY (37382)
- AVERY DENNISON Laser Labels, 1/2x1-3/4, PK2000 (5667)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 42"x26", Tack (UVSD4226-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVDD4530-SAND)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 36 x 72", Sand (UVMC4536LB-SAND)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVMC4530-SAND)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Vinyl Letter Board 18"x18" (UVSM1818LB-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVDD4536-SAND)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVMC4536-WOODGRN)
- United Visual Products Enclosed Boards