Shop All Enclosed Boards
United Visual Products
Triple Door Radius Corkboard, 72"X36", B
Mfr # UV8005-BLACK-DRKSPR
Zoro # G4990840
product price: $648.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$648.99
Free 30-Day Returns
Key Features
- Frame Color Black
- Family Code UV8005
- Size 72"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UV8005-BLACK-DRKSPR
- Zoro # G4990840
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Size | 72" |
Details
Board Color | Dark Spruce |
Frame Color | Black |
Family Code | UV8005 |
Item | Triple Door Radius Corkboard |
Description
Triple Door Radius Corkboard,72 In.X36 In.,B
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Digital Compact Bench Scale 6 lb./3kg Capacity (V31XW3)
- BETA Electrician's scissors with graduated milling profiles (011280095)
- TOPS BUSINESS FORMS TOPS PenPal Rubber Pen/Pencil Holder, 2 5/8 x 5/8, Colors Vary (PENPAL-1)
- STAEDTLER Vellum Pad, 16 lb., 50 Sheets, 8-1/2x11in 0 (946T811)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVDD4536-SAND)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVMC4536-WOODGRN)
- UNITED VISUAL PRODUCTS 48"x24" 1-Door Enclosed Outdoor Letterboard, Black Felt/Satin Alum (UV1166DSD4824-SATIN-BLACK)
- UNITED VISUAL PRODUCTS Double Door Radius Corkboard, 48"X36", S (UV8003-SATIN-CORK)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 54"x38", Tack (UVSD5438-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Cork Bulletin Board 24"x36", 1 Door (UVEB2436-SATIN-CORK)
- GHENT Enclosed Letter Board 36"x48" (PA23648B-BK)
- United Visual Products Enclosed Boards