Shop All Enclosed Boards
United Visual Products
Triple Door Indoor Enclosed Easy Tack Bo
Mfr # UV334EZ-GREEN-BRONZE
Zoro # G8507459
product price: $928.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$928.99
Free 30-Day Returns
Key Features
- Frame Color Green
- Family Code UV334EZ
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UV334EZ-GREEN-BRONZE
- Zoro # G8507459
- Country of Origin United States
- Category Enclosed Boards
Details
Board Color | Bronze |
Frame Color | Green |
Item | Triple Door Indoor Enclosed Easy Tack Bo |
Family Code | UV334EZ |
Description
Triple Door Indoor Enclosed Easy Tack Bo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 7" x 2150 ft. Poly Tubing, 2 mil, Clear (2EWN5)
- NINJAFLEX Filament Spool, 1.75mm, TPE, Lava (3DNF0517505)
- ZEBRA PEN Z-Grip Ballpoint Pen, Blue, Med, PK24 (12225)
- REDIFORM Auto Repair Form, 4 Part Carbonless, PK50 (4P489)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board, 18"x18", Tack (UVSM1818-CEDAR)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVMC4536-WOODGRN)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Vinyl Letter Board 18"x18" (UVSM1818LB-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVDD4536-CEDAR)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVDD4536-SAND)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVDD4530-SAND)
- QUARTET Magnetic Enclosed Letter Directory 36"x24", Black (2963LM)
- United Visual Products Enclosed Boards