Shop All Enclosed Boards
United Visual Products
Triple Door Indoor Enclosed Easy Tack Bo
Mfr # UV333EZ-BLUE-BLACK
Zoro # G9797464
product price: $736.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$736.99
Free 30-Day Returns
Key Features
- Frame Color Blue
- Family Code UV333EZ
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UV333EZ-BLUE-BLACK
- Zoro # G9797464
- Country of Origin United States
- Category Enclosed Boards
Details
Board Color | Black |
Frame Color | Blue |
Item | Triple Door Indoor Enclosed Easy Tack Bo |
Family Code | UV333EZ |
Description
Triple Door Indoor Enclosed Easy Tack Bo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYNAMED Iris Micro Lab Scissors, 4.5", Cvd, TC (CYZR-0170)
- GENERIC Replacment Cartridge For XEROX PHASER COMP 6022 WC 6027 MAGENTA (106R02757)
- RACKāEM RACKS RackEm Racks 3010 Trilingual MSDS Binder 3 in. Ring - Holds 600 sheets (3010)
- PARTNERS BRAND High Tensile Steel Strapping, 1 1/4" x .031 Gauge x 760', Black, 100 Lbs./Coil (SS114031HT)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVMC4536-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 42"x26", Tack (UVSD4226-WOODGRN)
- UNITED VISUAL PRODUCTS 48"x24" 1-Door Enclosed Outdoor Letterboard, Black Felt/Satin Alum (UV1166DSD4824-SATIN-BLACK)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Vinyl Letter Board 18"x18" (UVSM1818LB-WOODGRN)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 36 x 72", Sand (UVMC4536LB-SAND)
- UNITED VISUAL PRODUCTS Double Door Radius Corkboard, 48"X36", S (UV8003-SATIN-CORK)
- GHENT Enclosed Outdoor Bulletin Board 24x18", Tack (PA12418VX-181)
- United Visual Products Enclosed Boards