Shop All Enclosed Boards
United Visual Products
Triple Door Enclosed Radius EZ Tack Board, 72"x48", Header, Satin/Grey
Mfr # UV70155EZ-GREY-SATIN
Zoro # G9380139
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$736.99
Free 30-Day Returns
Key Features
- Frame Color Grey
- Family Code UV70155EZ
- Size 72"x48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand United Visual Products
- MFR # UV70155EZ-GREY-SATIN
- Zoro # G9380139
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Size | 72"x48" |
Details
Board Color | Satin |
Frame Color | Grey |
Family Code | UV70155EZ |
Item | Triple Door Enclosed Radius EZ Tack Board |
Description
Easy Tack Boards with self-adhesive fabric allow important messages to be displayed without the use of damaging pins, tacks, or tape. Easy Tack Boards are ideal for schools, universities, businesses, community centers, and much more due to their simple and convenient design. The durable Satin Anodized Aluminum frame features a contemporary radius design with mitered corners. These indoor boards also come with an acrylic window in a locking door that swings open on a full-length piano hinge.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A2Z SCILAB Red Handle with Fluoride Coated Black Blades Trauma Shears 7.25" (A2Z-ZR167)
- U BRANDS PINIT Magnetic Dry Erase Undated One Month Calendar, 48 x 36, White (2903U00-01)
- BUSINESS SOURCE Adding Machine Paper Rolls- 2.25 in. x 150 ft.- 12-PK- White (BSN28650)
- HOUSE OF DOOLITTLE 32 x 48" Poster Style Reversible/Erasable Yearly Wall Calendar (HOD3961)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 30"x45", 2 Door, Vinyl (UVDD4530LB-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVDD4536-CEDAR)
- UNITED VISUAL PRODUCTS Enclosed Letter Board 24x18" (UVEB1824-SATIN-CORK)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 40"x52", 2 Door, Vinyl (UVMC5240LB-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVDD4536-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVDD4536-SAND)
- GHENT Enclosed Rubber Bulletin Board 48"x60", 2 Door (PA24860TR-CF)
- United Visual Products Enclosed Boards