Shop All Enclosed Boards
United Visual Products
Triple Door Enclosed EZ Tack Board, 96"x48", Cherry/Blue
Mfr # UV106EZ-BLUE-CHERRY
Zoro # G9579234
product price: $654.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$654.99
Free 30-Day Returns
Key Features
- Frame Color Blue
- Family Code UV106EZ
- Size 96"x48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UV106EZ-BLUE-CHERRY
- Zoro # G9579234
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Size | 96"x48" |
Details
Board Color | Cherry |
Frame Color | Blue |
Family Code | UV106EZ |
Item | Triple Door Enclosed EZ Tack Board |
Description
Stylish self-adhesive fabric brings class to our wood enclosed units. Items easily adhere to the self-adhesive fabric. Recommended for indoor use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCU-STAMP2 Microban Message Stamp, Entered, 13/64" (038838)
- ZORO SELECT Literature Mailers, 5" x 3" x 2", White, 50/Bundle (55VK21)
- CANON Cartridge 055 Standard Capacity Magenta Toner 2.1K YLD (3014C001)
- PICA -Ink Deep Hole Marker, Blue (150/41/SB)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVMC4536-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Cork Bulletin Board 24"x36", 1 Door (UVEB2436-SATIN-CORK)
- UNITED VISUAL PRODUCTS Enclosed Letter Board 24x18" (UVEB1824-SATIN-CORK)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 40"x52", 2 Door, Vinyl (UVDD5240LB-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVDD4536-SAND)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 36 x 72", Sand (UVMC4536LB-SAND)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVDD4536-WOODGRN)
- United Visual Products Enclosed Boards