Shop All Enclosed Boards
United Visual Products
Triple Door Enclosed EZ Tack Board, 72"x48", Walnut/Grey
Mfr # UV108EZ-GREY-WALNUT
Zoro # G9660635
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$561.99
Free 30-Day Returns
Key Features
- Frame Color Grey
- Family Code UV108EZ
- Size 72"x48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand United Visual Products
- MFR # UV108EZ-GREY-WALNUT
- Zoro # G9660635
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Size | 72"x48" |
Details
Board Color | Walnut |
Frame Color | Grey |
Family Code | UV108EZ |
Item | Triple Door Enclosed EZ Tack Board |
Description
Stylish self-adhesive fabric brings class to our wood enclosed units. Items easily adhere to the self-adhesive fabric. Recommended for indoor use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Econ Storage Box, Tie Closure, Legal, PK12 (UNV75130)
- DOCUGARD Check, Businss, Marble Btm, Be Pk (PRB04517)
- ZORO SELECT Strapping, 18,000 ft. L, Polypropylene (6LGC8)
- PENDAFLEX Indexed Sorter 8-1/2 x 11", Plastic, Gray (40652)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 40"x52", 2 Door, Vinyl (UVDD5240LB-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVMC4530-SAND)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVDD4536-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVDD4536-CEDAR)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board, 18"x18", Tack (UVSM1818-CEDAR)
- UNITED VISUAL PRODUCTS 48"x24" 1-Door Enclosed Outdoor Letterboard, Black Felt/Satin Alum (UV1166DSD4824-SATIN-BLACK)
- MASTERVISION Outdoor Enclosed Whiteboard 30"x26-1/2" (VT340609760)
- United Visual Products Enclosed Boards