Shop All Enclosed Boards
United Visual Products
Triple Door Enclosed EZ Tack Board, 72"x48", Light Oak/Grey
Mfr # UV108EZ-GREY-LTOAK
Zoro # G9660355
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$561.99
Free 30-Day Returns
Key Features
- Frame Color Grey
- Family Code UV108EZ
- Size 72"x48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand United Visual Products
- MFR # UV108EZ-GREY-LTOAK
- Zoro # G9660355
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Size | 72"x48" |
Details
Board Color | Light Oak |
Frame Color | Grey |
Family Code | UV108EZ |
Item | Triple Door Enclosed EZ Tack Board |
Description
Stylish self-adhesive fabric brings class to our wood enclosed units. Items easily adhere to the self-adhesive fabric. Recommended for indoor use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLAR GROUP Mailbox Vert+Lock Blk (THVKB0001)
- HEATHROW SCIENTIFIC Weigh Boat, Sq. Lrg, Anti-static, Wht, PK500 (HS1420CC)
- SCOTCH Packaging Tape, Cabinet, 1.88"x54.6 Yds, 18 Rolls/PK, CL 18PK (MMM385018CP)
- LEXMARK Black Toner Cartridge 25K YLD (24B6511)
- UNITED VISUAL PRODUCTS Double Door Radius Corkboard, 48"X36", S (UV8003-SATIN-CORK)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVDD4536-SAND)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 36 x 72", Sand (UVMC4536LB-SAND)
- UNITED VISUAL PRODUCTS Enclosed Letter Board 24x18" (UVEB1824-SATIN-CORK)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVDD4536-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVMC4530-SAND)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Vinyl Letter Board 18"x18" (UVSM1818LB-WOODGRN)
- United Visual Products Enclosed Boards