Shop All Enclosed Boards
United Visual Products
Triple Door Enclosed EZ Tack Board, 72"x48", Light Oak/Black
Mfr # UV108EZ-BLACK-LTOAK
Zoro # G9546483
product price: $561.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$561.99
Free 30-Day Returns
Key Features
- Frame Color Black
- Family Code UV108EZ
- Size 72"x48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UV108EZ-BLACK-LTOAK
- Zoro # G9546483
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Size | 72"x48" |
Details
Board Color | Light Oak |
Frame Color | Black |
Family Code | UV108EZ |
Item | Triple Door Enclosed EZ Tack Board |
Description
Stylish self-adhesive fabric brings class to our wood enclosed units. Items easily adhere to the self-adhesive fabric. Recommended for indoor use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANKERS BOX Storage File, Record Forms, 9-1/2"x23-1/4"x6", 12/CT, WE/BE PK (FEL00022)
- PENDAFLEX File Folders 8-1/2" x 11", Embossed Fasteners, Green, Pk25 (PFX17178)
- TYDENBROOKS ISO 17712:2013 HS Cable Seal, Laser Marked Type, PK200 (V46020121-08-GRAI)
- MALIN CO Wire, Spool, 0.0201 Dia, 2727 ft. (01-0201-001S)
- UNITED VISUAL PRODUCTS 48"x24" 1-Door Enclosed Outdoor Letterboard, Black Felt/Satin Alum (UV1166DSD4824-SATIN-BLACK)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 42"x26", Tack (UVSD4226-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Letter Board 24x18" (UVEB1824-SATIN-CORK)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVMC4536-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVDD4536-SAND)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 40"x52", 2 Door, Vinyl (UVDD5240LB-WOODGRN)
- GHENT 2-Door Enclosed Whiteboard 36"x60", Aluminum Frame, Satin (PA23660M-M1)
- United Visual Products Enclosed Boards