Shop All Enclosed Boards
United Visual Products
Triple Door Enclosed EZ Tack Board, 72"x48", Cherry/Marble
Mfr # UV108EZ-MARBLE-CHERRY
Zoro # G9660224
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$561.99
Free 30-Day Returns
Key Features
- Frame Color Marble
- Family Code UV108EZ
- Size 72"x48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand United Visual Products
- MFR # UV108EZ-MARBLE-CHERRY
- Zoro # G9660224
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Size | 72"x48" |
Details
Board Color | Cherry |
Frame Color | Marble |
Family Code | UV108EZ |
Item | Triple Door Enclosed EZ Tack Board |
Description
Stylish self-adhesive fabric brings class to our wood enclosed units. Items easily adhere to the self-adhesive fabric. Recommended for indoor use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHOLASTIC Graphic Organizer Poster, All-About-Me Robot, Grades K-2, Set of 30 (9780545014625)
- ZORO SELECT Bubble Rolls, Clear, PK2 (56LT69)
- ZORO SELECT 30" x 20" Open Poly Bags, 1 mil, Clear, PK 1000 (4DKX1)
- MASTER MAGNETICS Disc Magnets, Red, Blue, Green, Yellow, PK4 (7591)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVDD4536-CEDAR)
- UNITED VISUAL PRODUCTS Enclosed Cork Bulletin Board 24"x36", 1 Door (UVEB2436-SATIN-CORK)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVDD4530-SAND)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVDD4536-SAND)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 42"x26", Tack (UVSD4226-WOODGRN)
- UNITED VISUAL PRODUCTS 48"x24" 1-Door Enclosed Outdoor Letterboard, Black Felt/Satin Alum (UV1166DSD4824-SATIN-BLACK)
- GHENT Message Center 36"H x 36"W, Stone (PA13636VX-199)
- United Visual Products Enclosed Boards