Shop All Enclosed Boards
United Visual Products
Triple Door Enclosed EZ Tack Board, 72"x36", Walnut/Marble
Mfr # UV105EZ-MARBLE-WALNUT
Zoro # G9377339
product price: $479.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$479.99
Free 30-Day Returns
Key Features
- Frame Color Marble
- Family Code UV105EZ
- Size 72"x36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UV105EZ-MARBLE-WALNUT
- Zoro # G9377339
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Size | 72"x36" |
Details
Board Color | Walnut |
Frame Color | Marble |
Family Code | UV105EZ |
Item | Triple Door Enclosed EZ Tack Board |
Description
Stylish self-adhesive fabric brings class to our wood enclosed units. Items easily adhere to the self-adhesive fabric. Recommended for indoor use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNING RESOURCES New SproutsĀ® Mix it (9275)
- CANON Glossy Photographic Paper Roll, 3 in. Core, 10 mil, 36 in. x 100 ft, Glossy White (2047V141)
- SAFCO Closed Base for 4998TSR, Tropic Sand (4999TSR)
- MARKAL Paint Crayon, Large Tip, Black Color Family, 12 PK (80223)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVDD4530-SAND)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 30"x45", 2 Door, Vinyl (UVDD4530LB-WOODGRN)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 36 x 72", Sand (UVMC4536LB-SAND)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board, 18"x18", Tack (UVSM1818-CEDAR)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVDD4536-SAND)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 42"x26", Tack (UVSD4226-WOODGRN)
- GHENT Enclosed Rubber Bulletin Board 48"x60", 2 Door (PA24860TR-CF)
- United Visual Products Enclosed Boards