Shop All Enclosed Boards
United Visual Products
Slim Style Indoor Enclosed Corkboard, 48
Mfr # UVRDS48SBH-SATIN-BUFF
Zoro # G4275142
product price: $285.99
/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Satin
- Family Code UVRDS48SBH
- Size 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UVRDS48SBH-SATIN-BUFF
- Zoro # G4275142
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Size | 48" |
Details
Board Color | Buff |
Frame Color | Satin |
Family Code | UVRDS48SBH |
Item | Slim Style Indoor Enclosed Corkboard |
Description
Slim Style Indoor Enclosed Corkboard,48 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLAID Decoupage Glue, Gloss, 8 oz (CS11201)
- ZORO SELECT Foam Cord, 300 ft. L, 1/8" dia., Black (ZUSA287125-300)
- UNIVERSAL Telescoping Easel, 3-Leg, 34-64", Black (UNV43150)
- PRO-LINE Packing Table, Solid Maple, 60 in. D (IWBPB6030M)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVDD4536-WOODGRN)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 40"x52", 2 Door, Vinyl (UVMC5240LB-WOODGRN)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 36 x 72", Sand (UVMC4536LB-SAND)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVMC4530-SAND)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVMC4536-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Cork Bulletin Board 24"x36", 1 Door (UVEB2436-SATIN-CORK)
- QUARTET Enclosed Fabric Bulletin Board 36" x 48", 2 Door (2364L)
- United Visual Products Enclosed Boards