Shop All Enclosed Boards
United Visual Products
Slim Style Indoor Enclosed Corkboard, 24
Mfr # UVRDS23SBH-SATIN-PUMICE
Zoro # G4256635
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Satin
- Family Code UVRDS23SBH
- Size 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UVRDS23SBH-SATIN-PUMICE
- Zoro # G4256635
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Size | 24" |
Details
Board Color | Pumice |
Frame Color | Satin |
Family Code | UVRDS23SBH |
Item | Slim Style Indoor Enclosed Corkboard |
Description
Slim Style Indoor Enclosed Corkboard,24 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOUT BY ENVISION Clear Resealable Zipper Seal Storage Bags 12 x 12 Case of 500 Bags, 500PK (ZF-008C)
- SEALER SALES Horizontal Continuous Band Sealer with Tilt Head, Right Feed, Dry Ink Coding (FRM-1120C)
- CROWNHILL Mailing Tube, 36inLx6in.dia, Brown, PK10 (P6036KHD)
- SHARPIE Wet-Erase Chalk Marker, Medium Bullet Tip, Assorted Colors, PK5 PK (2103011)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVMC4536-WOODGRN)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 36 x 72", Sand (UVMC4536LB-SAND)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVMC4530-SAND)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 30"x45", 2 Door, Vinyl (UVDD4530LB-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board, 18"x18", Tack (UVSM1818-CEDAR)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVDD4536-CEDAR)
- MOORECO Enclosed Bulletin Board, Coffee, 2 Door (94PCC-I)
- United Visual Products Enclosed Boards