Shop All Enclosed Boards
United Visual Products
Slim Enclosed Corkboard, 30"x30", Satin Alum Frame/Cinnabar
Mfr # UVEB3030-SATIN-CINNABA
Zoro # G9438701
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Satin
- Family Code UVEB3030
- Size 30"x30"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand United Visual Products
- MFR # UVEB3030-SATIN-CINNABA
- Zoro # G9438701
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Size | 30"x30" |
Details
Board Color | Cinnabar |
Frame Color | Satin |
Family Code | UVEB3030 |
Item | Slim Enclosed Corkboard |
Description
Economize precious space while drawing attention to meaningful signage by using Super Slim Style Enclosed boards. Designed with an industry standard traditional frame and smaller profile, these boards were specifically designed to blend in within walls of a limited space. These boards are durable enough to withstand high-traffic, public areas without worrying about damage.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Self-Adhesive Reinforcement Label, PK560 (6734)
- UNIVERSAL ONE File Jacket 8-1/2 x 11", 1-1/2" Expansion, Manila, Pk50 (UNV74300)
- TAPE LOGIC Tape Logic® Inventory Rectangle Labels, 4" x 4", Fluorescent Green, 500/Roll (DL638J)
- ELECTRIDUCT UV Rated Wire Loom - 3/8" x 50 ft- Black (WL-ED-UV-0375-50-BK)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVMC4536-WOODGRN)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Vinyl Letter Board 18"x18" (UVSM1818LB-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Cork Bulletin Board 24"x36", 1 Door (UVEB2436-SATIN-CORK)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVDD4536-SAND)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board, 18"x18", Tack (UVSM1818-CEDAR)
- UNITED VISUAL PRODUCTS Enclosed Letter Board 24x18" (UVEB1824-SATIN-CORK)
- GHENT Enclosed Rubber Bulletin Board 48"x96", 3 Hinged Door, Black (PA34896TR-BK)
- United Visual Products Enclosed Boards