Shop All Enclosed Boards
United Visual Products
Slim Enclosed Corkboard, 30"x30", Black Alum Frame/Surf
Mfr # UVEB3030-BLACK-SURF
Zoro # G9634710
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Black
- Family Code UVEB3030
- Size 30"x30"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UVEB3030-BLACK-SURF
- Zoro # G9634710
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Size | 30"x30" |
Details
Board Color | Surf |
Frame Color | Black |
Family Code | UVEB3030 |
Item | Slim Enclosed Corkboard |
Description
Economize precious space while drawing attention to meaningful signage by using Super Slim Style Enclosed boards. Designed with an industry standard traditional frame and smaller profile, these boards were specifically designed to blend in within walls of a limited space. These boards are durable enough to withstand high-traffic, public areas without worrying about damage.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYKEM Paint Marker, Medium Tip, Gold Color Family, Paint (84051)
- SCHOLASTIC Another Way to Say... Mini Bulletin Board Set (9781338344950)
- CLOVER IMAGING GROUP Remanufactured High Yield Toner Cartridge For Brother TN760 (201184P)
- INTEGRA Liquid Highlighter, Chisel Point, Yel, PK12 (ITA30006)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVMC4530-SAND)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 30"x45", 2 Door, Vinyl (UVDD4530LB-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 42"x26", Tack (UVSD4226-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Letter Board 24x18" (UVEB1824-SATIN-CORK)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 36 x 72", Sand (UVMC4536LB-SAND)
- UNITED VISUAL PRODUCTS Double Door Radius Corkboard, 48"X36", S (UV8003-SATIN-CORK)
- ZORO SELECT Enclosed Cork Bulletin Board 48" x 36" (2RXD1)
- United Visual Products Enclosed Boards