Shop All Enclosed Boards
United Visual Products
Slim Enclosed Corkboard, 18"x24", Black Alum Frame/Surf
Mfr # UVEB1824-BLACK-SURF
Zoro # G9505159
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Black
- Family Code UVEB1824
- Size 18"x24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand United Visual Products
- MFR # UVEB1824-BLACK-SURF
- Zoro # G9505159
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Size | 18"x24" |
Details
Board Color | Surf |
Frame Color | Black |
Family Code | UVEB1824 |
Item | Slim Enclosed Corkboard |
Description
Economize precious space while drawing attention to meaningful signage by using Super Slim Style Enclosed boards. Designed with an industry standard traditional frame and smaller profile, these boards were specifically designed to blend in within walls of a limited space. These boards are durable enough to withstand high-traffic, public areas without worrying about damage.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYNAMED Lab Dissecting Scalpel Handle, No. 4, PK3 (CYZR-0751)
- UNI-BALL Pen, Uniball, Vision, 0.7Mm, Bk (UBC60126)
- DYMO 4" x 2-1/8" Black/White Shipping Labels, Pk220 (30323)
- ZORO SELECT Corrugated Boxes, 16" x 12" x 9", Kraft, 25/Bundle (22XL63)
- UNITED VISUAL PRODUCTS Double Door Radius Corkboard, 48"X36", S (UV8003-SATIN-CORK)
- UNITED VISUAL PRODUCTS Enclosed Cork Bulletin Board 24"x36", 1 Door (UVEB2436-SATIN-CORK)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVDD4536-CEDAR)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 40"x52", 2 Door, Vinyl (UVMC5240LB-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVDD4536-SAND)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 40"x52", 2 Door, Vinyl (UVDD5240LB-WOODGRN)
- QUARTET Enclosed Magnetic Directory, 48 x 36, Black Surface, Graphite Aluminum Frame (2964LM)
- United Visual Products Enclosed Boards