Shop All Enclosed Boards
United Visual Products
Sliding Lighted Indoor Enclosed Corkboar, UV9030ACSHILED-SATIN-KEYLIME
Mfr # UV9030ACSHILED-SATIN-KEYLIME
Zoro # G5048134
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$958.99
Free 30-Day Returns
Key Features
- Frame Color Satin
- Family Code UV9030ACSHILED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand United Visual Products
- MFR # UV9030ACSHILED-SATIN-KEYLIME
- Zoro # G5048134
- Country of Origin United States
- Category Enclosed Boards
Details
Board Color | Keylime |
Frame Color | Satin |
Family Code | UV9030ACSHILED |
Item | Sliding Lighted Indoor Enclosed Corkboar |
Description
Sliding Lighted Indoor Enclosed Corkboar
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Pouch, Anti-Static, 6" L, 9" W, PK275 (56KZ78)
- NEENAH PAPER Exact Index Card Stock, 110lb, 8-1/2 x 11, Gray, 250 Sheets (49591)
- HAMMERMILL Copy Plus Paper, 92 Bright, 20lb, PK500 (10501-5)
- POLYMER Filament, PolyLite ASA, White, 2.85mm, 1kg (RM-AS0011)
- UNITED VISUAL PRODUCTS Double Door Radius Corkboard, 48"X36", S (UV8003-SATIN-CORK)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVMC4536-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVDD4536-SAND)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVDD4530-SAND)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVDD4536-WOODGRN)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 40"x52", 2 Door, Vinyl (UVMC5240LB-WOODGRN)
- ZORO SELECT Enclosed Magnetic Bulletin Board 49" x 37-1/5" (2RXC8)
- United Visual Products Enclosed Boards