Shop All Enclosed Boards
United Visual Products
Sliding Lighted Indoor Enclosed Corkboar, UV9026ACSHILED-SATIN-BLACK
Mfr # UV9026ACSHILED-SATIN-BLACK
Zoro # G5061233
Free Shipping & Returns
$881.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Satin
- Family Code UV9026ACSHILED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand United Visual Products
- MFR # UV9026ACSHILED-SATIN-BLACK
- Zoro # G5061233
- Country of Origin United States
- Category Enclosed Boards
Details
Board Color | Black |
Frame Color | Satin |
Family Code | UV9026ACSHILED |
Item | Sliding Lighted Indoor Enclosed Corkboar |
Description
Sliding Lighted Indoor Enclosed Corkboar
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Metal 2.5" Desk Grommet- Brushed Nickel (GR-MET-250-BN)
- UWE 30 lb, .02 lb, Legal for Trade, Hanging Scale, Battery Operated, HOLD function, NTEP (AHS-30)
- DEFLECTO Sign Holder, Landscape, 8.5x2, Black (DEF89105)
- ZORO SELECT 5" Plastic Twist Ties, Pk1000 (46K631)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVMC4536-WOODGRN)
- UNITED VISUAL PRODUCTS 48"x24" 1-Door Enclosed Outdoor Letterboard, Black Felt/Satin Alum (UV1166DSD4824-SATIN-BLACK)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 30"x45", 2 Door, Vinyl (UVDD4530LB-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVDD4536-SAND)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 54"x38", Tack (UVSD5438-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVMC4530-SAND)
- GHENT Enclosed Letter Board 36"x24" (PA13624B-BK)
- United Visual Products Enclosed Boards