Shop All Enclosed Boards
United Visual Products
Sliding Lighted Indoor Enclosed Corkboar, UV9001ACSHILED4824-BLACK-CORK
Mfr # UV9001ACSHILED4824-BLACK-CORK
Zoro # G5070805
Free Shipping & Returns
$783.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Black
- Family Code UV9001ACSHILED4824
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand United Visual Products
- MFR # UV9001ACSHILED4824-BLACK-CORK
- Zoro # G5070805
- Country of Origin United States
- Category Enclosed Boards
Details
Board Color | Cork |
Frame Color | Black |
Family Code | UV9001ACSHILED4824 |
Item | Sliding Lighted Indoor Enclosed Corkboar |
Description
Sliding Lighted Indoor Enclosed Corkboar
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Packing Foam Roll, Perforated, 24" W (56KZ26)
- UNIVERSAL ONE Tab Interior File Folder 1/3-Tab, Red, PK100 (UNV15303)
- PARTNERS BRAND Insulated Box Liners, 8" x 8" x 8", Silver, 25/Case (INL888)
- AMT 1-18 Scale Skill 2 Model Kit - 1929 Ford Woody Pickup 4-in-1 Kit - Car with Model Bike (AMT1269M)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVDD4536-SAND)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 30"x45", 2 Door, Vinyl (UVDD4530LB-WOODGRN)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 40"x52", 2 Door, Vinyl (UVMC5240LB-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board, 18"x18", Tack (UVSM1818-CEDAR)
- UNITED VISUAL PRODUCTS 48"x24" 1-Door Enclosed Outdoor Letterboard, Black Felt/Satin Alum (UV1166DSD4824-SATIN-BLACK)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVMC4536-WOODGRN)
- QUARTET Enclosed Cork Bulletin Board 36" x 24", 1 Door, Door Type: Swing (363GGS)
- United Visual Products Enclosed Boards