Shop All Letterboards
United Visual Products
Sliding Glass Enclosed Letterboard, 72"x3, UV9007ACS-BLACK-LICORI
Mfr # UV9007ACS-BLACK-LICORI
Zoro # G4290235
product price: $832.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$832.99
Free 30-Day Returns
Key Features
- Family Code UV9007ACS
- Size 72"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UV9007ACS-BLACK-LICORI
- Zoro # G4290235
- Country of Origin United States
- Category Letterboards
Dimensions
Size | 72" |
Details
Board Color | Black Vinyl |
Frame Color | Black |
Family Code | UV9007ACS |
Item | Sliding Glass Enclosed Letterboard |
Description
Sliding Glass Enclosed Letterboard,72 In.x3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL Carton Sealing Tape, White, 3Inx450Ft, PK10 (K6064G)
- ZORO SELECT 2-5/8" x 5-1/4" Orange Paper Wire Tag, Pk1000 (1GYY5)
- ZORO SELECT Long Corrugated Boxes, 36" x 12" x 12", Kraft, 15/Bundle (493U50)
- ARMOR SHIELD Stretch Wrap Film 18" x 1500 ft., VCI Style, Blue (PVCISF80GB181500)
- UNITED VISUAL PRODUCTS Anodized Aluminum Mouting Post, 2"x2"x96 (UV1309-WHITE)
- FLASH FURNITURE 10x10 Weathered Wood Frame Letter Board-Gray Felt (HGWA-FB10-WEATH-GG)
- AARCO Enclosed Letterboard Cabinets 24"x18" (ADC2418)
- QUARTET Adjustable Single-Pedestal Magnetic Letter Board, 24 x 18, Black, Gray Frame (7921M)
- United Visual Products Letterboards