Shop All Letterboards
United Visual Products
Sliding Glass Door Radius Letterboard, 96"x48", Satin/Grey Vinyl
Mfr # UV9024ACS-SATIN-GREYVL
Zoro # G9656365
product price: $1,272.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,272.99
Free 30-Day Returns
Key Features
- Family Code UV9024ACS
- Size 96"x48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UV9024ACS-SATIN-GREYVL
- Zoro # G9656365
- Country of Origin United States
- Category Letterboards
Dimensions
Size | 96"x48" |
Details
Board Color | Grey Vinyl |
Frame Color | Satin |
Family Code | UV9024ACS |
Item | Sliding Glass Door Radius Letterboard |
Description
Create customized messages for customers, employees, or the general public with these Sliding Glass Door Letter boards. The contemporary radius frame will fit in with modern environments while creating a noticeable method for communicating important messages to the public. These letter boards feature a large viewing area, making more space for announcements. The sliding glass doors make it easy to access content and the bright white letters make messages and announcements noticeable.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALER SALES 18 x 500ft PVC CF Shrink Film, 75 gauge (F-18-75-500)
- XEROX 106R03580 Toner, 5900 Page-Yield, Black (106R03580)
- THERMOSAFE Freezer Pack, 7-1/2" L, 6-1/2" W, PK12 (420)
- WERNER LADDER - FALL PROTECTION Werner Small Duffel Bag, 12in x 8in, Black (K120000)
- UNITED VISUAL PRODUCTS Anodized Aluminum Mouting Post, 2"x2"x96 (UV1309-WHITE)
- AARCO Enclosed Letterboard Cabinets 24"x18" (ADC2418)
- FLASH FURNITURE 10x10 Weathered Wood Frame Letter Board-Gray Felt (HGWA-FB10-WEATH-GG)
- QUARTET Adjustable Single-Pedestal Magnetic Letter Board, 24 x 18, Black, Gray Frame (7921M)
- United Visual Products Letterboards