Shop All Display Cases
United Visual Products
Sliding Door Wood Illuminated Corkboard,
Mfr # UV9005OCHILED-LTOAK-BUFF
Zoro # G5015219
product price: $822.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$822.99
Free 30-Day Returns
Key Features
- Family Code UV9005OCHILED
- Board Color Buff
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UV9005OCHILED-LTOAK-BUFF
- Zoro # G5015219
- Country of Origin United States
- Category Display Cases
Details
Item | Sliding Door Wood Illuminated Corkboard |
Family Code | UV9005OCHILED |
Frame Color | Light Oak |
Board Color | Buff |
Description
Sliding Door Wood Illuminated Corkboard,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 5"L x 5-1/2"W x 10-7/8"H Red Hang and Stack AkroBins® (30230RED)
- ZORO SELECT Structural Pipe Fitting, Railing Base Flange, Cast Iron, 0.75 in Pipe Size (30LX12)
- TENNSCO Starter Bulk Storage Rack, 24 in D, 48 in W, 3 Shelves (6940)
- QUANTUM STORAGE SYSTEMS Divider Box, Gray, 22 1/2 in L, 17 1/2 in W, 6 in H (K-DG93060GY-1)
- ECONOCO Stay-Square Stem, Chrome, 6", PK200 (NS6)
- ALLEGRO INDUSTRIES All Weather Wall Case, 31 1/2" H (4600)
- AZAR DISPLAYS Three Tier Counter Step Display with Lip, 2PK (326029)
- AZAR DISPLAYS 2-Sided Pegboard Floor Display Rack on Rotating Base13.5"W x 60"H (700277-BLK)
- ECONOCO Acrylic Support Tray, 24" x 8", PK2 (HP/EST2408)
- AZAR DISPLAYS Modular Adjustable Divider Tray-Gravity Fed Clear 12" Wide, PK2 (225899)
- ELCO LIGHTING LED Displays (DISP-F4LD4)
- United Visual Products Display Cases