Shop All Display Cases
United Visual Products
Sliding Door Wood Illuminated Corkboard, , UV9003OCHILED-LTOAK-BLSPRU
Mfr # UV9003OCHILED-LTOAK-BLSPRU
Zoro # G4615939
product price: $771.99
/ea
Free Shipping & Returns
$771.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Family Code UV9003OCHILED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UV9003OCHILED-LTOAK-BLSPRU
- Zoro # G4615939
- Country of Origin United States
- Category Display Cases
Details
Item | Sliding Door Wood Illuminated Corkboard |
Family Code | UV9003OCHILED |
Frame Color | Light Oak |
Board Color | Blue Spruce |
Description
Sliding Door Wood Illuminated Corkboard,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIDEO MOUNT PRODUCTS OUTLET POWER STRIP 1U - 6 (ERENPS6)
- AKRO-MILS 20 lb Hang & Stack Storage Bin, Plastic, 6 in W, 5 in H, 9 1/4 in L, Beige (30237STONE)
- TENNSCO Bolted Workbench, Steel, 60 in W, 35-3/8 in to 41-3/8 in Height, 2,500 lb, Straight (WBAT-1-3060S)
- AMGOOD 24in x 24in Stainless Steel Microwave Shelf, Metal Appliance Shelving (AMG MWS-2424)
- AZAR DISPLAYS 70-Piece Pegboard Organizer Kit (2- 13.5" x 22") (900945-PNK)
- AZAR DISPLAYS 5"H Clear Acrylic Deluxe Riser Display (515365)
- AZAR DISPLAYS 13.5" x 22" Pegboard Panel - One sided, PK2 (771322-PUR)
- AZAR DISPLAYS Four-sided 4"W x 36"H Pegboard Tower W/ Revolving 14.5" Base (700223-BLK)
- AZAR DISPLAYS 13"pegboard Open Bin, PK4 (556114)
- AZAR DISPLAYS 11.75" L x 1.875" H Bullnose Flip-Up C-Channel (600037)
- AZAR DISPLAYS One Tier Revolving Display 2"H x 11"Dia. - round slot 1"dia (225015)
- United Visual Products Display Cases