Shop All Display Cases
United Visual Products
Sliding Door 8" Wood Framed Display Case, UVDC1650B-BLACK-ULTMAR
Mfr # UVDC1650B-BLACK-ULTMAR
Zoro # G9710134
product price: $1,591.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,591.99
Free 30-Day Returns
Key Features
- Family Code UVDC1650B
- Frame Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UVDC1650B-BLACK-ULTMAR
- Zoro # G9710134
- Country of Origin United States
- Category Display Cases
Details
Item | Sliding Door |
Family Code | UVDC1650B |
Frame Color | Black |
Board Color | Ultramarine |
Description
Sliding Door 8 In. Wood Framed Display Case
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 8 Hole Inside Gusset, For 1020/2020 (4138)
- ZORO SELECT Plastic Pail Lid, Dia 12-3/8 In, White (GA5W)
- DURHAM MFG Gray Compartment Box, 12 In D, 18 In W, 3 In H (119-95-D936)
- SUGATSUNE Spring Loaded Self Opening Lid Support, Finish: Satin (4CRL3)
- AZAR DISPLAYS 3"H Clear Acrylic Deluxe Riser Display (515363)
- AZAR DISPLAYS 10" Deluxe Clear Acrylic Cube Showcase (300687)
- ECONOCO Banner Displayer, White (DBD96/W)
- AZAR DISPLAYS 10.5"D x 1.75"H Divider for Modular Trays, PK10 (20DIV)
- ECONOCO Round Base, 8", 3/8" Fitting, Chrome, PK6 (8B)
- TABLECRAFT Handwov Display Basket, 18"X12.4"X3.1" (1192W)
- AZAR DISPLAYS 6"W x 8"H Clear Acrylic Cylinder (556608)
- United Visual Products Display Cases