Shop All Display Cases
United Visual Products
Sliding Door 8" Wood Framed Display Case, UVDC1650-OAK-BLSPRU
Mfr # UVDC1650-OAK-BLSPRU
Zoro # G9744811
product price: $1,591.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,591.99
Free 30-Day Returns
Key Features
- Family Code UVDC1650
- Frame Color Oak
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UVDC1650-OAK-BLSPRU
- Zoro # G9744811
- Country of Origin United States
- Category Display Cases
Details
Item | Sliding Door |
Family Code | UVDC1650 |
Frame Color | Oak |
Board Color | Blue Spruce |
Description
Sliding Door 8 In. Wood Framed Display Case
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Storage Bin, 6 in W, 4-1/2 in H, 18 in L, White, 50 PK (BINBWZ618)
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polypropylene/Polyethylene, 11 in W, 10 in H, 23 7/8 in L, Yellow (QUS953YL)
- SIMPSON STRONG-TIE Heavy Tie Plate Htp37Z (HTP37Z)
- ADVANTUS FlipShelf Four-Shelf Unit, 26.5 x 12 x 43, Black (38701)
- GHENT Lighted Floor Display Case 48x80x16, Plaque (2174PB-BZ-WV)
- AZAR DISPLAYS Tall Center Dividers for Azar Displays Modular Tray, PK50 (225908)
- AZAR DISPLAYS Five-Tiered 12" Bowl Floor Display (751205)
- ECONOCO Banner Displayer, White (DBD96/W)
- AZAR DISPLAYS 24"W X 24"H One-Sided Pegboard Panel, PK2 (772424-BLK)
- AZAR DISPLAYS Modular Adjustable Divider Tray-Gravity Fed Clear 12" Wide, PK2 (225899)
- ECONOCO Blouse Displayer, with Waist Cincher, PK6 (1814)
- United Visual Products Display Cases