Shop All Display Cases
United Visual Products
Sliding Door 8" Wood Framed Display Case, UVDC1649B-BLACK-APRICOT
Mfr # UVDC1649B-BLACK-APRICOT
Zoro # G9721949
product price: $1,366.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,366.99
Free 30-Day Returns
Key Features
- Family Code UVDC1649B
- Frame Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UVDC1649B-BLACK-APRICOT
- Zoro # G9721949
- Country of Origin United States
- Category Display Cases
Details
Item | Sliding Door |
Family Code | UVDC1649B |
Frame Color | Black |
Board Color | Apricot |
Description
Sliding Door 8 In. Wood Framed Display Case
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Wall mountable cable tie rack with 5 compartments (298-95)
- LORELL Wire Deck Shelving 60" Height x 36" Width x 18" Depth Recycled (99928)
- SEVILLE CLASSICS Shoe Rack, Resin Slatted, 3 Tier, Espresso (SHE15882)
- MESA SAFE CO Depository Safe, with Electronic 86 lb, 0.8 cu ft, Steel (MFL2014E)
- FASCINATIONS DISPLAY RACK 3T COUNTER (MMDWRS)
- AZAR DISPLAYS Four-sided 4"W x 12"H Pegboard Tower W/ Extension Rod (700231-GRE)
- AMKO 14 x 27 in. Glass Countertop Showcase Tower Display Case, Black (F-1302-B)
- AZAR DISPLAYS 4-Sided Pegboard Floor Spinner Rack w/ Wheels. Black 8"W x 68"H (703390-BLK)
- AZAR DISPLAYS 13.5" x 60" Pegboard Panel - One sided, PK2 (771360-PNK-2PK)
- AZAR DISPLAYS 13.5" x 60" Pegboard Panel - One sided, PK2 (771360-BLU-2PK)
- FLASH FURNITURE Quincy Flag and Certificate Display Case, Solid Pine Wood Flag Shadow Box, Mahogany Finish (HMHD-22M192Y-MHG-GG)
- United Visual Products Display Cases