Shop All Display Cases
United Visual Products
Sliding Door 8" Wood Framed Display Case, UVDC1648B-BLACK-AMETHY
Mfr # UVDC1648B-BLACK-AMETHY
Zoro # G9709443
product price: $1,302.99
/ea
Free Shipping & Returns
$1,302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Family Code UVDC1648B
- Frame Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UVDC1648B-BLACK-AMETHY
- Zoro # G9709443
- Country of Origin United States
- Category Display Cases
Details
Item | Sliding Door |
Family Code | UVDC1648B |
Frame Color | Black |
Board Color | Amethyst |
Description
Sliding Door 8 In. Wood Framed Display Case
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Boltless Shelving Unit, 18"D x 36"W x 72"H, 5 Shelves, Steel (LSS-361872)
- AKRO-MILS Straight Wall Container, Gray, Industrial Grade Polymer, 23 3/4 in L, 15 3/4 in W, 8 1/4 in H (37688GREY)
- MIDWEST FASTENER 1/4" x 5/8" Brown Plastic Locking Shelf Supports 8PK (66252)
- TENNSCO Decking, Ribbed Steel, 96 in W, 48 in D, Gray, Powder Coated Finish, Gauge: 22 (BSD-9648)
- AZAR DISPLAYS 10"W x 10"H Clear Acrylic Cylinder (556910)
- AZAR DISPLAYS 3 Tier 12 Comp. Cosmetic Nail Polish Display 12"W x 8.5"D x 18.5"H (222483)
- AZAR DISPLAYS Five-Tiered 14" Bowl Floor Display (751405)
- AZAR DISPLAYS 2-Tier 16 Comp. Clear Comsetic Nail Polish Holder 12"Wx8.5"Dx6.5"H (222682)
- AZAR DISPLAYS 4-Sided Short Pegboard Floor Spinner Dislay Rack Size: 14"W x 40"H, PK2 (701435-BLK)
- AZAR DISPLAYS 48-Compartment Tray - round slot .5" x .5", PK2 (225548)
- AZAR DISPLAYS Clear Plastic Bowl 8" Dia. x 4" Deep (700907)
- United Visual Products Display Cases