Shop All Display Cases
United Visual Products
Sliding Door 16" Wood Framed Display Cas, UVDC4516-OAK-MEDGRY
Mfr # UVDC4516-OAK-MEDGRY
Zoro # G9686124
product price: $1,703.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,703.99
Free 30-Day Returns
Key Features
- Family Code UVDC4516
- Frame Color Oak
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UVDC4516-OAK-MEDGRY
- Zoro # G9686124
- Country of Origin United States
- Category Display Cases
Details
Item | Sliding Door |
Family Code | UVDC4516 |
Frame Color | Oak |
Board Color | Medium Grey |
Description
Sliding Door 16 In. Wood Framed Display Cas
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLANO Adjustable Compartment Box with 2 to 112 compartments, Plastic, 12 in H x 12 in W (137401)
- QUANTUM STORAGE SYSTEMS Steel Bin Rail Floor Rack, 36 in W x 20 in D x 54 in H, Blue (QRU-16D-230-96BL)
- VESTIL Galv Cantilever Racking Straight Arm, 30" (SSA-C-30)
- QUANTUM STORAGE SYSTEMS 60 lb Shelf Storage Bin, Polypropylene, 4 3/8 in W, 8 in H, 23 5/8 in L, Red (QSB805RD)
- AZAR DISPLAYS 3.75"W x 3.5"D x 2.5"H Easel Display. Front Lip: 1"H, PK10 (515410)
- AZAR DISPLAYS Divider Bin 11.5"W x 14"D x 5.75"H, PK4 (556134)
- AZAR DISPLAYS Two-Sided Pegboard Floor Adjustable DisplayPanel Size: 16"W x 60"H (700775-GRE)
- AZAR DISPLAYS Four-Sided Pegboard Floor Wheeled Display Panel Size:16" x 64.25" (700406-ORG)
- AZAR DISPLAYS 2-Sided Pegboard Floor Display Revolving Base Panel Size:13.5"x60" (700277-WHT)
- AZAR DISPLAYS 8" x 20.625" Pegboard Panel - One sided, PK2 (770820-ORG)
- AZAR DISPLAYS Four-sided 4"W x 24"H Pegboard Tower W/ Revolving 9" Base (700227-PUR)
- United Visual Products Display Cases