Shop All Display Cases
United Visual Products
Sliding Door 16" Wood Framed Display Cas, UVDC3416B-BLACK-BLSPRU
Mfr # UVDC3416B-BLACK-BLSPRU
Zoro # G9715813
product price: $1,504.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,504.99
Free 30-Day Returns
Key Features
- Family Code UVDC3416B
- Frame Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UVDC3416B-BLACK-BLSPRU
- Zoro # G9715813
- Country of Origin United States
- Category Display Cases
Details
Item | Sliding Door |
Family Code | UVDC3416B |
Frame Color | Black |
Board Color | Blue Spruce |
Description
Sliding Door 16 In. Wood Framed Display Cas
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Metal Antimicrobial Shelving Unit, 24"D x 36"W x 87"H, 11 Shelves, Steel (451C-24PL-AM)
- STEEL KING Pallet Rack Row Spacer 12" x 3-3/16" (RSR3G008G)
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (825S18HG)
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polyethylene, 19 7/8 in W, 12 1/2 in H, 15 1/4 in L, Blue (QGH700BL)
- HILLMAN Hillman Group 852682 Display Singl Pegboard Hook; 0.148 x 6 in. - Pack of 50 (852682)
- ECONOCO Glass Merchandiser with Round Base (WDGLRDMP)
- SAUDER Cannery Bridge Utility Cabinet Sm (429515)
- GHENT Champion Wall Case Display 36x30x14, White (2282WB-SN)
- ALLEGRO INDUSTRIES All Weather Wall Case, 31 1/2" H (4600)
- AZAR DISPLAYS Four-sided 4"W x 12"H Pegboard Tower W/ Extension Rod (700231-GRE)
- AZAR DISPLAYS 8" x 20.625" Pegboard Panel - One sided, PK2 (770820-GRE)
- United Visual Products Display Cases