Shop All Display Cases
United Visual Products
Sliding Door 16" Wood Framed Display Cas, UVDC3416-OAK-CLOUD
Mfr # UVDC3416-OAK-CLOUD
Zoro # G9694305
product price: $1,504.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,504.99
Free 30-Day Returns
Key Features
- Family Code UVDC3416
- Frame Color Oak
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UVDC3416-OAK-CLOUD
- Zoro # G9694305
- Country of Origin United States
- Category Display Cases
Details
Item | Sliding Door |
Family Code | UVDC3416 |
Frame Color | Oak |
Board Color | Cloud |
Description
Sliding Door 16 In. Wood Framed Display Cas
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Single Rod, Pk5 (6YB89)
- TENNSCO Front Locker Base (FB-12 GRAY)
- LITTLE GIANT Fixed Work Table, Steel, 36" W, 24" D (MT1-2436-18)
- DURHAM MFG Locking Hinge, For5W880-5W883, 2W431, 4UJ36 (313)
- AZAR DISPLAYS 4 Tier 28 Comp. Cosmetic Nail Polish Display 12"W x 8.5"D x 18.5"H (222989)
- AZAR DISPLAYS 2-Sided Pegboard Floor Display Rack on Rotating Base13.5"W x 60"H (700277-CLR)
- ECONOCO Acrylic Folding Board, Small, PK6 (HP/SFB-S)
- AZAR DISPLAYS 8"H Chrome Wire Basket, PK2 (300622)
- AZAR DISPLAYS 13.5" x 60" Pegboard Panel - One sided, PK2 (771360-PNK-2PK)
- AZAR DISPLAYS 70-Piece Pegboard Organizer Kit (2- 13.5" x 22") (900945-BLU)
- AZAR DISPLAYS 5"H Clear Acrylic Deluxe Riser Display (515365)
- United Visual Products Display Cases