Shop All Display Cases
United Visual Products
Sliding Door 16" Wood Framed Display Cas, UVDC1649-OAK-APRICOT
Mfr # UVDC1649-OAK-APRICOT
Zoro # G9715831
product price: $1,366.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,366.99
Free 30-Day Returns
Key Features
- Family Code UVDC1649
- Frame Color Oak
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UVDC1649-OAK-APRICOT
- Zoro # G9715831
- Country of Origin United States
- Category Display Cases
Details
Item | Sliding Door |
Family Code | UVDC1649 |
Frame Color | Oak |
Board Color | Apricot |
Description
Sliding Door 16 In. Wood Framed Display Cas
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Single Tier Locker, 12x12x60, 1 Door Unassembled, Blue (254109BL)
- GARANT easyPick small parts storage bins Height 25 mm- Widthxdepth in G / type: 2X3/1 (951210 2X3/1)
- JARKE Inclined Cantilever Rack, 1 Side, 7 ft. H (CR-1)
- ZORO SELECT Wire Shelving Unit, 18"D x 60"W x 63"H, 6 Shelves, Chrome (32V407)
- EBSCO EBSCO 4 in. H X 5 in. W X 3 in. L Black Dolly Display Hooks Metal (1025710)
- AZAR DISPLAYS 16"W x 20.25"H Pegboard Panel - One sided, PK2 (771620-BLK)
- LINCOLN INDUSTRIAL USA BULK DISPLAY OF 54 #5852 (LN5852-54)
- AZAR DISPLAYS 10.5"D x 1.75"H Divider for Modular Trays, PK10 (20DIV)
- AZAR DISPLAYS 12"W x 7.75"D x 6"H Riser Display, PK4 (515311)
- AZAR DISPLAYS 16" Diameter Single Bowl Floor Display (700956)
- ECONOCO Stay-Square Stem, Chrome, 6", PK200 (NS6)
- United Visual Products Display Cases