Shop All Display Cases
United Visual Products
Sliding Door 16" Wood Framed Display Cas, UVDC1648-OAK-BLACK
Mfr # UVDC1648-OAK-BLACK
Zoro # G9713652
product price: $1,301.99
/ea
Free Shipping & Returns
$1,301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Family Code UVDC1648
- Frame Color Oak
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UVDC1648-OAK-BLACK
- Zoro # G9713652
- Country of Origin United States
- Category Display Cases
Details
Item | Sliding Door |
Family Code | UVDC1648 |
Frame Color | Oak |
Board Color | Black |
Description
Sliding Door 16 In. Wood Framed Display Cas
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 5-3/4 in L, 3 in W, 3 in H, 50 PK (DSB101/103/105)
- DURHAM MFG Compartment Drawer Insert with 20 compartments, Polypropylene, 2" H x 13-3/8 in W (229-95-20-IND)
- AZAR DISPLAYS 4-Sided Pegboard Rotating Tower Floor Rack Panel Size: 4"W x 60"H (700225-BLK)
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polypropylene/Polyethylene, 8 1/4 in W, 7 in H, 23 7/8 in L, Yellow (QUS950YL)
- AZAR DISPLAYS 125-Piece Pegboard Organizer Kit (2 - 24"x24") (900988-WHT)
- AZAR DISPLAYS 4-Sided Pegboard Floor Spinner Rack w/ Wheels. Black 8"W x 48"H (703388-BLK)
- GATES Vacuum & Fuel Line Hose Merchandiser, 91183 (91183)
- AZAR DISPLAYS 7.5"W x 7.5"D x 7.5"H Riser Display, PK4 (515318)
- AMKO 1 Tier Vintage Countertop Multi Purpose Display (CSR-CT1)
- PERFECT CASES Perfect Cases WMBK-B Wall Mounted Basketball Display Case; Black (WMBK-B)
- AZAR DISPLAYS Four-Sided Pegboard Floor Wheeled base Display Panel Size:14"x40" (701415-WHT)
- United Visual Products Display Cases