Shop All Display Cases
United Visual Products
Sliding Door 12" Wood Framed Display Cas, UVDC3412-OAK-CLOUD
Mfr # UVDC3412-OAK-CLOUD
Zoro # G9709909
product price: $1,448.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,448.99
Free 30-Day Returns
Key Features
- Family Code UVDC3412
- Frame Color Oak
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UVDC3412-OAK-CLOUD
- Zoro # G9709909
- Country of Origin United States
- Category Display Cases
Details
Item | Sliding Door |
Family Code | UVDC3412 |
Frame Color | Oak |
Board Color | Cloud |
Description
Sliding Door 12 In. Wood Framed Display Cas
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESCO Polyethylene Drum Faucet (DRM347)
- JOHN STERLING Closet Pole, Steel, 72 In. L (0018-6)
- 80/20 Top Mount Bifold Door Hanger 40 S (40-2051)
- WIRECRAFTERS Pallet Rack Encl, 2 Bay, 96inW, 42in BaseD (RE81042SD2)
- AMKO 30 x 9 in. Glass Countertop Showcase Tower Display Case, Black (F-1303-B)
- WM DISPLAY GROUP CRAFTSMAN BIN DISPLAY (9537)
- AZAR DISPLAYS 13.5" x 22" Pegboard Panel - One sided, PK2 (771322-BLK)
- AZAR DISPLAYS 4-Sided Pegboard Rotating Tower Floor Rack Panel Size: 4"W x 60"H (700225-PNK)
- AZAR DISPLAYS 13.5" x 22" Pegboard Panel - One sided, PK2 (771322-CLR)
- AZAR DISPLAYS Quad Arm Bowl Tower 14" Diameter Plastic Bowls (12 Bowls) (750344)
- ECONOCO Floor Standing Folding Easel (BH80SC)
- United Visual Products Display Cases