Shop All Display Cases
United Visual Products
Sliding Door 12" Wood Framed Display Cas, UVDC1652B-BLACK-APRICOT
Mfr # UVDC1652B-BLACK-APRICOT
Zoro # G9744355
product price: $1,782.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,782.99
Free 30-Day Returns
Key Features
- Family Code UVDC1652B
- Frame Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UVDC1652B-BLACK-APRICOT
- Zoro # G9744355
- Country of Origin United States
- Category Display Cases
Details
Item | Sliding Door |
Family Code | UVDC1652B |
Frame Color | Black |
Board Color | Apricot |
Description
Sliding Door 12 In. Wood Framed Display Cas
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIDO Shelf/Hang Rod Bracktchr (LB-10-8150A)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 36 in W, 66 in H, Stationary (35-DS-246)
- 80/20 Joining Plate, 8 Hole, For 10S (4165)
- 80/20 Panel Stiffener W/O Handle (65-2424)
- AZAR DISPLAYS 3-Sided Pegboard Floor Revolving Display Panel Size:16"W x 60"H (700450-WHT)
- AZAR DISPLAYS 8" x 20.625" Pegboard Panel - One sided, PK2 (770820-ORG)
- GHENT Counter Display Case, Cordovan, Backing: Mirror (8949M-MB-C)
- AZAR DISPLAYS 4-Sided Pegboard Floor Spinner Rack Black Panel Size: 14"W x 60"H (701464-BLK)
- AZAR DISPLAYS Three-Sided Pegboard Floor Revolving Display Panel Size:16" x 60" (700450-GRE)
- ECONOCO Banner Displayer, Black (DBD96/B)
- AZAR DISPLAYS Four-sided 4"W x 24"H Pegboard Tower W/ Revolving 9" Base (700227-PUR)
- United Visual Products Display Cases