Shop All Display Cases
United Visual Products
Sliding Door 12" Wood Framed Display Cas, UVDC1652-OAK-DRKSPR
Mfr # UVDC1652-OAK-DRKSPR
Zoro # G9741950
product price: $1,781.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,781.99
Free 30-Day Returns
Key Features
- Family Code UVDC1652
- Frame Color Oak
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UVDC1652-OAK-DRKSPR
- Zoro # G9741950
- Country of Origin United States
- Category Display Cases
Details
Item | Sliding Door |
Family Code | UVDC1652 |
Frame Color | Oak |
Board Color | Dark Spruce |
Description
Sliding Door 12 In. Wood Framed Display Cas
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RSVP INTERNATIONAL Market Basket - Red (MBAZ-R)
- 80/20 Lite Smooth Bi-Slot 1.5"X1.5"X242" Bar (1502-LS-242)
- GLOBAL EQUIPMENT Paramount Six Tier 6 Door Locker, 12"Wx12"Dx12"H, Gray, Assembled (652154GY)
- ZORO SELECT Silver Insulated Pallet Cover, 40 in W, 48 in L (56LA18)
- AZAR DISPLAYS 4-Sided Pegboard Floor Spinner Rack Black Panel Size: 14"W x 60"H (701464-BLK)
- AZAR DISPLAYS 13.5" x 60" Pegboard Panel - One sided, PK2 (771360-WHT-2PK)
- AZAR DISPLAYS 8-compartment modular tray inserts, PK2 (225918)
- AZAR DISPLAYS 70-Piece Pegboard Organizer Kit (2- 13.5" x 22") (900945-BLU)
- PERFECT CASES Perfect Cases TRBSB-C Triple Baseball Display Case; Cherry (TRBSB-C)
- AZAR DISPLAYS 3-Piece Clear Acrylic Square Riser Set (515306)
- GHENT Display Case, 72"L, 66"H, 20"D (2606-WB-SN)
- United Visual Products Display Cases